- One Piece Clamp Coupling
- 1 3/4" Bore
- 3" OD
- 4 1/2" Long
- Steel, Black Oxide Finish
features
- Recessed screw head design provides an outside surface free of major projections
- High axial load capacity
- Does not mar shaft
- Precision machined with minimal runout
- Additional sizes available
| No. of Cap Screws | 4 |
| O.D. | 3 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Bore A | 1 3/4 in |
| Material | Black Oxide Steel |
| Length | 4 1/2 in |
| Keyway | No Keyway |
| Outside Dia. | 3 in |
| Coupling Type | One Piece |
| Bore B | 1 3/4 in |
| Screw Size | 5/16-24 x 1 |
| Recessed Screw | Yes |
| Weight | 5.86 LB |
| EAN or UPC | 44861408438 |

