- One Piece Clamp Coupling
- 1 3/8" Bore
- 2 3/8" OD
- 3 5/8" Long
- Steel, Black Oxide Finish
features
- Recessed screw head design provides an outside surface free of major projections
- High axial load capacity
- Does not mar shaft
- Precision machined with minimal runout
- Additional sizes available
| Keyway | With Keyway |
| Coupling Type | One Piece |
| Inch/Metric | Inch |
| Bore A | 1 3/8 in |
| Screw Size | 1/4-28 x 3/4 |
| Length | 3 5/8 in |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Outside Dia. | 2 3/8 in |
| No. of Cap Screws | 4 |
| Bore B | 1 3/8 in |
| Recessed Screw | Yes |
| O.D. | 2 3/8 in |
| Weight | 2.78 LB |
| EAN or UPC | 44861409244 |

