- One Piece Clamp Coupling
- 1/2" x 3/8" Bore
- 1 1/4" OD
- 1 7/8" Long
- Steel, Black Oxide Finish
features
- Recessed screw head design provides an outside surface free of major projections
- High axial load capacity
- Does not mar shaft
- Precision machined with minimal runout
- Additional sizes available
| Coupling Type | One Piece |
| Bore A | 1/2 in |
| Length | 1 7/8 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Screw Size | 8-32 x 1/2 |
| No. of Cap Screws | 4 |
| O.D. | 1 1/4 in |
| Keyway | No Keyway |
| Recessed Screw | Yes |
| Outside Dia. | 1 1/4 in |
| Material | Black Oxide Steel |
| Bore B | 3/8 in |
| Weight | 0.57 LB |
| EAN or UPC | 44861404126 |

