- One Piece Clamp Coupling
- 3/8" x 1/4" Bore
- 1 1/16" OD
- 1 5/8" Long
- Steel, Black Oxide Finish
features
- Recessed screw head design provides an outside surface free of major projections
- High axial load capacity
- Does not mar shaft
- Precision machined with minimal runout
- Additional sizes available
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| O.D. | 1 1/16 in |
| Screw Size | 6-32 x 1/2 |
| Bore A | 3/8 in |
| Material | Black Oxide Steel |
| Bore B | 1/4 in |
| Outside Dia. | 1 1/16 in |
| Keyway | No Keyway |
| No. of Cap Screws | 4 |
| Coupling Type | One Piece |
| Length | 1 5/8 in |
| Weight | 0.32 LB |
| EAN or UPC | 44861405222 |

