- Shrink Disc
- 11.8110" I.D.
- 19.0940" O.D.
- 6.004" Overall Length
- 14.331" Bolt Circle Diameter
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Length | 6.004 in |
| O.D. | 19.094 in |
| Type | Shrink Disc |
| Bolt Circle Dia. | 14.331 in |
| I.D. | 11.811 in |
| Style | C733 Keyless external clamping device, standard duty |
| Screw Tightening Torque | 361 lb/ft |
| No. of Screws | 18 |
| Thickness | 5.512 in |
| Material | Steel |
| Inch/Metric | Metric |
| Weight | 260.0 LB |
| EAN or UPC | 44861084281 |

