- Shrink Disc
- 6.1020" I.D.
- 10.3540" O.D.
- 2.736" Overall Length
- 7.559" Bolt Circle Diameter
features
- External keyless locking device
- Inherently balanced for high speed applications
- Smaller hub cross section thickness
- For larger shaft diameters please see complete line of Climax KLD Shrink Discs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- High start and stop applications
- Coupling hubs and hollow shaft gearboxes
| Mountable Thickness | 1.969 in |
| Style | C733 Keyless external clamping device, standard duty |
| I.D. | 155 mm |
| Type | Shrink Disc |
| Overall Length | 2.736 in |
| Bolt Circle Dia. | 7.559 in |
| Thickness | 2.4410 in |
| Inch/Metric | Metric |
| Torque [Max] | 33,868.0 ft lb |
| Torque [Min] | 27,370.0 ft lb |
| Screw Tightening Torque | 74 lb/ft |
| Transmitted Axial Force | 114426 lbf |
| No. of Screws | 12 |
| O.D. | 263.0000 mm |
| Material | Steel |
| Weight | 33.19 LB |
| EAN or UPC | 44861084120 |

