- Shrink Disc
- 105.0000 mm I.D.
- 185.0000 mm O.D.
- 2.181" Overall Length
- 5.354" Bolt Circle Diameter
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Thickness | 49 mm |
| Style | C733 Keyless external clamping device, standard duty |
| Inch/Metric | Metric |
| No. of Screws | 9 |
| I.D. | 105 mm |
| Screw Tightening Torque | 44 lb/ft |
| Type | Shrink Disc |
| Material | Steel |
| Overall Length | 2.181 in |
| Bolt Circle Dia. | 5.354 in |
| O.D. | 185 mm |
| Weight | 13.1 LB |
| EAN or UPC | 44861059173 |

