- Shrink Disc
- 1.9690" I.D.
- 3.7400" O.D.
- 1.744" Overall Length
- 2.874" Bolt Circle Diameter
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Thickness | 1.535 in |
| No. of Screws | 7 |
| Bolt Circle Dia. | 2.874 in |
| Type | Shrink Disc |
| Overall Length | 1.744 in |
| Inch/Metric | Metric |
| Material | Steel |
| O.D. | 3.74 in |
| Style | C732 Keyless external clamping device, heavy duty |
| Screw Tightening Torque | 22 lb/ft |
| I.D. | 1.969 in |
| Weight | 1.8 LB |
| EAN or UPC | 44861039700 |

