- Shrink Disc
- 11.8110" I.D.
- 19.0940" O.D.
- 7.441" Overall Length
- 14.331" Bolt Circle Diameter
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| No. of Screws | 20 |
| Style | C732 Keyless external clamping device, heavy duty |
| Thickness | 6.929 in |
| Inch/Metric | Metric |
| Screw Tightening Torque | 361 lb/ft |
| I.D. | 11.811 in |
| Bolt Circle Dia. | 14.331 in |
| Type | Shrink Disc |
| O.D. | 19.094 in |
| Material | Steel |
| Overall Length | 7.441 in |
| Weight | 308.0 LB |
| EAN or UPC | 44861039144 |

