- Self-Locking Ring Element
- 3.3860" I.D.
- 7.2830" O.D.
- M12 x 80 Bolt Size
- 5.433" Bolt Circle Diameter
features
- Accommodates different shaft diameters with a stepped bore inner ring
- Cost effective design alternative to a foot mounted hydraulic drive with a flexible coupling
| No. of Screws | 12 |
| Transmitted Torque (Max) [Min] | 74 lb/ft |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Transmitted Torque (Max) [Max] | 74 lb/ft |
| Thread Size | M12 |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 5.433 in |
| O.D. | 86 mm |
| Bolt Size | M12 x 80 |
| I.D. | 86 mm |
| Torque | 15709 in lb |
| Material | Steel |
| Overall Length | 4.882 in |
| Thickness | 4.567 in |
| Type | Keyless Rigid Coupling |
| Weight | 36.0 LB |
| EAN or UPC | 44861059111 |

