- Self-Locking Ring Element
- 3.3460" I.D.
- 6.6930" O.D.
- M12 x 80 Bolt Size
- 4.961" Bolt Circle Diameter
features
- Accommodates different shaft diameters with a stepped bore inner ring
- Cost effective design alternative to a foot mounted hydraulic drive with a flexible coupling
| Overall Length | 4.41 in |
| No. of Screws | 10 |
| Torque | 12939 in lb |
| Type | Keyless Rigid Coupling |
| O.D. | 170 mm |
| Thickness | 4.095 in |
| Thread Size | M12 |
| Transmitted Torque (Max) [Min] | 74 lb/ft |
| Bolt Circle Dia. | 4.961 in |
| Inch/Metric | Metric |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Transmitted Torque (Max) [Max] | 74 lb/ft |
| Bolt Size | M12 x 80 |
| Material | Steel |
| I.D. | 85 mm |
| Weight | 28.0 LB |
| EAN or UPC | 44861059104 |

