- Self-Locking Ring Element
- 2.6770" I.D.
- 5.8260" O.D.
- M10 x 65 Bolt Size
- 4.173" Bolt Circle Diameter
features
- Accommodates different shaft diameters with a stepped bore inner ring
- Cost effective design alternative to a foot mounted hydraulic drive with a flexible coupling
| Inch/Metric | Metric |
| O.D. | 148 mm |
| Torque | 8564 in lb |
| Thickness | 3.464 in |
| Overall Length | 3.74 in |
| Type | Keyless Rigid Coupling |
| Bolt Circle Dia. | 4.173 in |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Material | Steel |
| Transmitted Torque (Max) [Min] | 44 lb/ft |
| No. of Screws | 12 |
| Thread Size | M10 |
| Bolt Size | M10 x 65 |
| Transmitted Torque (Max) [Max] | 44 lb/ft |
| I.D. | 68 mm |
| Weight | 19.0 LB |
| EAN or UPC | 44861059012 |

