- Self-Locking Ring Element
- 0.2360" I.D.
- 1.3780" O.D.
- M5 x 16 Bolt Size
- 0.787" Bolt Circle Diameter
features
- Accommodates different shaft diameters with a stepped bore inner ring
- Cost effective design alternative to a foot mounted hydraulic drive with a flexible coupling
| I.D. | 6 mm |
| Transmitted Torque (Max) [Min] | 3 lb/ft |
| No. of Screws | 4 |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Bolt Circle Dia. | 0.787 in |
| Bolt Size | M5 x 16 |
| Torque | 34 in lb |
| Material | Steel |
| Overall Length | 0.886 in |
| Thread Size | M5 |
| O.D. | 35 mm |
| Transmitted Torque (Max) [Max] | 3 lb/ft |
| Thickness | 0.748 in |
| Type | Keyless Rigid Coupling |
| Inch/Metric | Metric |
| Weight | 0.25 LB |
| EAN or UPC | 44861058978 |

