- Self-Locking Ring Element
- 2.1650" I.D.
- 4.7240" O.D.
- M8 x 55 Bolt Size
- 3.504" Bolt Circle Diameter
features
- Accommodates different shaft diameters with a stepped bore inner ring
- Cost effective design alternative to a foot mounted hydraulic drive with a flexible coupling
| No. of Screws | 12 |
| Material | Steel |
| O.D. | 120 mm |
| Torque | 4445 in lb |
| Type | Keyless Rigid Coupling |
| Overall Length | 3.287 in |
| Thread Size | M8 |
| Transmitted Torque (Max) [Max] | 22 lb/ft |
| Thickness | 3.071 in |
| Bolt Size | M8 x 55 |
| I.D. | 55 mm |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 3.504 in |
| Transmitted Torque (Max) [Min] | 22 lb/ft |
| Weight | 10.0 LB |
| EAN or UPC | 44861058961 |

