- Self-Locking Ring Element
- 1.7320" I.D.
- 3.7800" O.D.
- M8 x 45 Bolt Size
- 2.638" Bolt Circle Diameter
features
- Accommodates different shaft diameters with a stepped bore inner ring
- Cost effective design alternative to a foot mounted hydraulic drive with a flexible coupling
| Inch/Metric | Metric |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Transmitted Torque (Max) [Max] | 22 lb/ft |
| Overall Length | 2.422 in |
| I.D. | 44 mm |
| Transmitted Torque (Max) [Min] | 22 lb/ft |
| Torque | 2074 in lb |
| Thread Size | M8 |
| Material | Steel |
| O.D. | 96 mm |
| No. of Screws | 7 |
| Bolt Circle Dia. | 2.638 in |
| Thickness | 2.205 in |
| Type | Keyless Rigid Coupling |
| Bolt Size | M8 x 45 |
| Weight | 5.0 LB |
| EAN or UPC | 44861058923 |

