- Self-Locking Ring Element
- 1.3780" I.D.
- 2.9920" O.D.
- M6 x 40 Bolt Size
- 2.126" Bolt Circle Diameter
features
- Accommodates different shaft diameters with a stepped bore inner ring
- Cost effective design alternative to a foot mounted hydraulic drive with a flexible coupling
| Transmitted Torque (Max) [Min] | 9 lb/ft |
| No. of Screws | 8 |
| Bolt Size | M6 x 40 |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Material | Steel |
| Torque | 982 in lb |
| Overall Length | 2.047 in |
| Bolt Circle Dia. | 2.126 in |
| O.D. | 76 mm |
| Thickness | 1.89 in |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Thread Size | M6 |
| Type | Keyless Rigid Coupling |
| Transmitted Torque (Max) [Max] | 9 lb/ft |
| Weight | 2.7 LB |
| EAN or UPC | 44861058893 |

