- Self-Locking Ring Element
- 0.9450" I.D.
- 2.3620" O.D.
- M6 x 35 Bolt Size
- 1.614" Bolt Circle Diameter
features
- Accommodates different shaft diameters with a stepped bore inner ring
- Cost effective design alternative to a foot mounted hydraulic drive with a flexible coupling
| No. of Screws | 5 |
| Inch/Metric | Metric |
| Thickness | 1.575 in |
| I.D. | 24 mm |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Torque | 421 in lb |
| Bolt Circle Dia. | 1.614 in |
| Type | Keyless Rigid Coupling |
| Transmitted Torque (Max) [Min] | 9 lb/ft |
| O.D. | 60 mm |
| Overall Length | 1.732 in |
| Material | Steel |
| Transmitted Torque (Max) [Max] | 9 lb/ft |
| Thread Size | M6 |
| Bolt Size | M6 x 35 |
| Weight | 1.3 LB |
| EAN or UPC | 44861058824 |

