- Self-Locking Ring Element
- 0.5510" I.D.
- 1.7320" O.D.
- M5 x 25 Bolt Size
- 1.102" Bolt Circle Diameter
features
- Accommodates different shaft diameters with a stepped bore inner ring
- Cost effective design alternative to a foot mounted hydraulic drive with a flexible coupling
| Transmitted Torque (Max) [Max] | 3 lb/ft |
| I.D. | 14 mm |
| No. of Screws | 6 |
| Inch/Metric | Metric |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Overall Length | 1.319 in |
| Thickness | 1.181 in |
| Bolt Circle Dia. | 1.102 in |
| O.D. | 44 mm |
| Transmitted Torque (Max) [Min] | 3 lb/ft |
| Torque | 120 in lb |
| Type | Keyless Rigid Coupling |
| Material | Steel |
| Bolt Size | M5 x 25 |
| Thread Size | M5 |
| Weight | 0.64 LB |
| EAN or UPC | 44861058695 |

