- Self-Locking Ring Element
- 4.1730" I.D.
- 7.7560" O.D.
- M12 x 90 Bolt Size
- 5.866" Bolt Circle Diameter
features
- Accommodates different shaft diameters with a stepped bore inner ring
- Cost effective design alternative to a foot mounted hydraulic drive with a flexible coupling
| O.D. | 197 mm |
| Torque | 24203 in lb |
| Bolt Circle Dia. | 5.866 in |
| Material | Steel |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Inch/Metric | Metric |
| Overall Length | 5.275 in |
| Transmitted Torque (Max) [Min] | 74 lb/ft |
| Bolt Size | M12 x 90 |
| No. of Screws | 15 |
| Thickness | 4.96 in |
| Transmitted Torque (Max) [Max] | 74 lb/ft |
| I.D. | 106 mm |
| Thread Size | M12 |
| Type | Keyless Rigid Coupling |
| Weight | 43.0 LB |
| EAN or UPC | 44861058602 |

