- Self-Locking Ring Element
- 0.3940" I.D.
- 1.5350" O.D.
- M5 x 20 Bolt Size
- 0.945" Bolt Circle Diameter
features
- Accommodates different shaft diameters with a stepped bore inner ring
- Cost effective design alternative to a foot mounted hydraulic drive with a flexible coupling
| No. of Screws | 5 |
| Bolt Circle Dia. | 0.945 in |
| Thickness | 0.906 in |
| Bolt Size | M5 x 20 |
| Type | Keyless Rigid Coupling |
| Overall Length | 1.044 in |
| Inch/Metric | Metric |
| Torque | 71 in lb |
| O.D. | 39 mm |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Material | Steel |
| Transmitted Torque (Max) [Max] | 3 lb/ft |
| I.D. | 10 mm |
| Thread Size | M5 |
| Transmitted Torque (Max) [Min] | 3 lb/ft |
| Weight | 0.38 LB |
| EAN or UPC | 44861058589 |

