- Self-Locking Ring Element
- 3.9380" I.D.
- 7.7560" O.D.
- M12 x 90 Bolt Size
- 5.866" Bolt Circle Diameter
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
| Material | Steel |
| Thread Size | M12 |
| I.D. | 3.938 in |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Thickness | 4.96 in |
| Bolt Size | M12 x 90 |
| Bolt Circle Dia. | 5.866 in |
| Type | Keyless Rigid Coupling |
| Inch/Metric | Inch |
| No. of Screws | 15 |
| Overall Length | 5.275 in |
| Screw Tightening Torque | 74 lb/ft |
| Torque | 22836 ft lb |
| O.D. | 7.756 in |
| Weight | 43.2 LB |
| EAN or UPC | 44861049150 |

