
- Self-Locking Ring Element
- 3 3/4" I.D.
- 7.2830" O.D.
- M12 x 80 Bolt Size
- 5.433" Bolt Circle Diameter
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
Torque | 17399 ft lb |
Overall Length | 4.882 in |
Bolt Size | M12 x 80 |
Bolt Circle Dia. | 5.433 in |
Inch/Metric | Inch |
No. of Screws | 12 |
O.D. | 7.283 in |
Style | C600 Keyless coupling, rigid shaft-to-shaft |
Screw Tightening Torque | 74 lb/ft |
Type | Keyless Rigid Coupling |
Thickness | 4.567 in |
Material | Steel |
Thread Size | M12 |
I.D. | 3 3/4 in |
Weight | 34.2 LB |
EAN or UPC | 44861049136 |
