- Self-Locking Ring Element
- 3.4380" I.D.
- 7.2830" O.D.
- M12 x 80 Bolt Size
- 5.433" Bolt Circle Diameter
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
| Torque | 15949 ft lb |
| Screw Tightening Torque | 74 lb/ft |
| Material | Steel |
| Overall Length | 4.882 in |
| No. of Screws | 12 |
| Bolt Size | M12 x 80 |
| Inch/Metric | Inch |
| O.D. | 7.283 in |
| I.D. | 3 7/16 in |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Thickness | 4.567 in |
| Bolt Circle Dia. | 5.433 in |
| Type | Keyless Rigid Coupling |
| Thread Size | M12 |
| Weight | 36.3 LB |
| EAN or UPC | 44861049105 |

