- Self-Locking Ring Element
- 3 1/4" I.D.
- 6.6930" O.D.
- M12 x 80 Bolt Size
- 4.961" Bolt Circle Diameter
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
| Material | Steel |
| Thickness | 4.095 in |
| Screw Tightening Torque | 74 lb/ft |
| Bolt Circle Dia. | 4.961 in |
| Bolt Size | M12 x 80 |
| Inch/Metric | Inch |
| Type | Keyless Rigid Coupling |
| Torque | 12566 ft lb |
| Overall Length | 4.41 in |
| O.D. | 6.693 in |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Thread Size | M12 |
| No. of Screws | 10 |
| I.D. | 3 1/4 in |
| Weight | 26.2 LB |
| EAN or UPC | 44861049075 |

