- Self-Locking Ring Element
- 2 7/8" I.D.
- 5.8260" O.D.
- M10 x 65 Bolt Size
- 4.173" Bolt Circle Diameter
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
| Torque | 9197 ft lb |
| Thread Size | M10 |
| No. of Screws | 12 |
| Bolt Circle Dia. | 4.173 in |
| Overall Length | 3.74 in |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Thickness | 3.464 in |
| Type | Keyless Rigid Coupling |
| Inch/Metric | Inch |
| Material | Steel |
| Screw Tightening Torque | 44 lb/ft |
| Bolt Size | M10 x 65 |
| O.D. | 5.826 in |
| I.D. | 2 7/8 in |
| Weight | 17.3 LB |
| EAN or UPC | 44861049020 |

