- Self-Locking Ring Element
- 2 1/4" I.D.
- 4.7240" O.D.
- M8 x 55 Bolt Size
- 3.504" Bolt Circle Diameter
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
| No. of Screws | 12 |
| Torque | 4618 ft lb |
| Bolt Circle Dia. | 3.504 in |
| O.D. | 4.724 in |
| Thread Size | M8 |
| Bolt Size | M8 x 55 |
| Inch/Metric | Inch |
| I.D. | 2 1/4 in |
| Screw Tightening Torque | 22 lb/ft |
| Thickness | 3.071 in |
| Overall Length | 3.287 in |
| Material | Steel |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Type | Keyless Rigid Coupling |
| Weight | 10.0 LB |
| EAN or UPC | 44861048917 |

