- Self-Locking Ring Element
- 1 7/8" I.D.
- 4.4090" O.D.
- M8 x 50 Bolt Size
- 3.150" Bolt Circle Diameter
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
| Thickness | 2.676 in |
| Bolt Circle Dia. | 3.15 in |
| Screw Tightening Torque | 22 lb/ft |
| Bolt Size | M8 x 50 |
| Torque | 3207 ft lb |
| Thread Size | M8 |
| Type | Keyless Rigid Coupling |
| I.D. | 1 7/8 in |
| No. of Screws | 10 |
| Overall Length | 2.893 in |
| O.D. | 4.409 in |
| Material | Steel |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Inch/Metric | Inch |
| Weight | 7.9 LB |
| EAN or UPC | 44861048863 |

