- Self-Locking Ring Element
- 1.6880" I.D.
- 3.7800" O.D.
- M8 x 45 Bolt Size
- 2.638" Bolt Circle Diameter
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
| Torque | 2021 ft lb |
| I.D. | 1 11/16 in |
| Thread Size | M8 |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Type | Keyless Rigid Coupling |
| Overall Length | 2.422 in |
| Bolt Circle Dia. | 2.638 in |
| O.D. | 3.78 in |
| No. of Screws | 7 |
| Screw Tightening Torque | 22 lb/ft |
| Thickness | 2.205 in |
| Material | Steel |
| Bolt Size | M8 x 45 |
| Inch/Metric | Inch |
| Weight | 4.7 LB |
| EAN or UPC | 44861048849 |

