- Self-Locking Ring Element
- 1.1880" I.D.
- 2.9920" O.D.
- M6 x 40 Bolt Size
- 2.126" Bolt Circle Diameter
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
| Bolt Circle Dia. | 2.126 in |
| I.D. | 1 3/16 in |
| Thread Size | M6 |
| Type | Keyless Rigid Coupling |
| Overall Length | 2.047 in |
| Thickness | 1.89 in |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Screw Tightening Torque | 9 lb/ft |
| No. of Screws | 8 |
| Bolt Size | M6 x 40 |
| Material | Steel |
| Torque | 846 ft lb |
| Inch/Metric | Inch |
| O.D. | 2.992 in |
| Weight | 2.7 LB |
| EAN or UPC | 44861048764 |

