- Self-Locking Ring Element
- 1.0630" I.D.
- 2.5980" O.D.
- M6 x 35 Bolt Size
- 1.890" Bolt Circle Diameter
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
| Torque | 662 ft lb |
| O.D. | 2.598 in |
| Overall Length | 1.889 in |
| Type | Keyless Rigid Coupling |
| I.D. | 1 1/16 in |
| Bolt Size | M6 x 35 |
| Inch/Metric | Inch |
| Screw Tightening Torque | 9 lb/ft |
| Material | Steel |
| No. of Screws | 7 |
| Thickness | 1.732 in |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Bolt Circle Dia. | 1.89 in |
| Thread Size | M6 |
| Weight | 1.8 LB |
| EAN or UPC | 44861048740 |

