- Self-Locking Ring Element
- 3.1500" I.D.
- 4.7240" O.D.
- M10 x 50 Bolt Size
- 3.898" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Type | Locking Assembly |
| No. of Screws | 10 |
| Bolt Size | M10 x 50 |
| Material | Steel |
| Transmitted Axial Force | 58505 lbf |
| Inch/Metric | Metric |
| Screw Tightening Torque | 61 lb/ft |
| Thickness | 2.441 in |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| O.D. | 120 mm |
| Hub Contact Pressure | 20859 psi |
| I.D. | 80 mm |
| Thread Size | M10 |
| Bolt Circle Dia. | 3.898 in |
| Overall Length | 2.835 in |
| Shaft Contact Pressure | 31288 psi |
| Torque | 7678 in lb |
| Weight | 5.4 LB |
| EAN or UPC | 44861047750 |

