- Self-Locking Ring Element
- 14.9610" I.D.
- 18.7010" O.D.
- M22 x 130 Bolt Size
- 16.535" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| O.D. | 475 mm |
| Thread Size | M22 |
| Shaft Contact Pressure | 23395 psi |
| Material | Steel |
| Thickness | 6.299 in |
| Screw Tightening Torque | 686 lb/ft |
| No. of Screws | 20 |
| Overall Length | 7.165 in |
| I.D. | 380 mm |
| Bolt Circle Dia. | 16.535 in |
| Type | Locking Assembly |
| Inch/Metric | Metric |
| Transmitted Axial Force | 623373 lbf |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Hub Contact Pressure | 18716 psi |
| Bolt Size | M22 x 130 |
| Torque | 388585 in lb |
| Weight | 27.0 LB |
| EAN or UPC | 44861047569 |

