- Self-Locking Ring Element
- 14.1730" I.D.
- 17.9130" O.D.
- M22 x 130 Bolt Size
- 15.748" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Thread Size | M22 |
| Thickness | 6.299 in |
| Transmitted Axial Force | 623373 lbf |
| Inch/Metric | Metric |
| Hub Contact Pressure | 19539 psi |
| Bolt Circle Dia. | 15.748 in |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Material | Steel |
| Bolt Size | M22 x 130 |
| Torque | 368134 in lb |
| O.D. | 455 mm |
| Screw Tightening Torque | 686 lb/ft |
| No. of Screws | 20 |
| Type | Locking Assembly |
| Shaft Contact Pressure | 24695 psi |
| I.D. | 360 mm |
| Overall Length | 7.165 in |
| Weight | 22.0 LB |
| EAN or UPC | 44861047545 |

