- Self-Locking Ring Element
- 13.3860" I.D.
- 16.7320" O.D.
- M20 x 110 Bolt Size
- 14.882" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Transmitted Axial Force | 503297 lbf |
| No. of Screws | 20 |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 14.882 in |
| Hub Contact Pressure | 21111 psi |
| Type | Locking Assembly |
| Overall Length | 6.142 in |
| O.D. | 425 mm |
| Torque | 280710 in lb |
| Thread Size | M20 |
| Shaft Contact Pressure | 26388 psi |
| I.D. | 340 mm |
| Material | Steel |
| Bolt Size | M20 x 110 |
| Thickness | 5.354 in |
| Screw Tightening Torque | 509 lb/ft |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Weight | 20.0 LB |
| EAN or UPC | 44861047521 |

