- Self-Locking Ring Element
- 11.8110" I.D.
- 14.7640" O.D.
- M20 x 90 Bolt Size
- 13.150" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Shaft Contact Pressure | 29098 psi |
| Type | Locking Assembly |
| Bolt Circle Dia. | 13.15 in |
| Screw Tightening Torque | 509 lb/ft |
| Thread Size | M20 |
| Thickness | 4.37 in |
| Hub Contact Pressure | 23279 psi |
| Transmitted Axial Force | 377473 lbf |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| No. of Screws | 15 |
| I.D. | 300 mm |
| Overall Length | 5.157 in |
| Inch/Metric | Metric |
| O.D. | 375 mm |
| Torque | 185764 in lb |
| Bolt Size | M20 x 90 |
| Material | Steel |
| Weight | 66.0 LB |
| EAN or UPC | 44861047507 |

