- Self-Locking Ring Element
- 11.0240" I.D.
- 13.9760" O.D.
- M20 x 90 Bolt Size
- 12.362" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Type | Locking Assembly |
| Screw Tightening Torque | 509 lb/ft |
| Inch/Metric | Metric |
| Bolt Size | M20 x 90 |
| I.D. | 280 mm |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Hub Contact Pressure | 24590 psi |
| Material | Steel |
| Torque | 173380 in lb |
| Bolt Circle Dia. | 12.362 in |
| O.D. | 355 mm |
| No. of Screws | 15 |
| Overall Length | 5.118 in |
| Thread Size | M20 |
| Transmitted Axial Force | 377473 lbf |
| Shaft Contact Pressure | 31177 psi |
| Thickness | 4.331 in |
| Weight | 61.0 LB |
| EAN or UPC | 44861047491 |

