- Self-Locking Ring Element
- 10.2360" I.D.
- 12.7950" O.D.
- M16 x 90 Bolt Size
- 11.299" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Torque | 145305 in lb |
| Bolt Size | M16 x 90 |
| Type | Locking Assembly |
| Shaft Contact Pressure | 27346 psi |
| Inch/Metric | Metric |
| Thread Size | M16 |
| Material | Steel |
| Screw Tightening Torque | 262 lb/ft |
| Overall Length | 5 in |
| Transmitted Axial Force | 340683 lbf |
| O.D. | 355 mm |
| I.D. | 260 mm |
| Bolt Circle Dia. | 11.299 in |
| No. of Screws | 21 |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Thickness | 4.37 in |
| Hub Contact Pressure | 21877 psi |
| Weight | 48.0 LB |
| EAN or UPC | 44861047484 |

