- Self-Locking Ring Element
- 8.6610" I.D.
- 11.2200" O.D.
- M16 x 90 Bolt Size
- 9.724" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Bolt Size | M16 x 90 |
| O.D. | 285 mm |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Torque | 87821 in lb |
| Screw Tightening Torque | 262 lb/ft |
| Bolt Circle Dia. | 9.724 in |
| Transmitted Axial Force | 243345 lbf |
| Thread Size | M16 |
| Type | Locking Assembly |
| No. of Screws | 15 |
| I.D. | 220 mm |
| Shaft Contact Pressure | 23085 psi |
| Overall Length | 5 in |
| Hub Contact Pressure | 17820 psi |
| Material | Steel |
| Inch/Metric | Metric |
| Thickness | 4.37 in |
| Weight | 42.0 LB |
| EAN or UPC | 44861047439 |

