- Self-Locking Ring Element
- 7.4800" I.D.
- 9.8430" O.D.
- M14 x 80 Bolt Size
- 8.425" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Inch/Metric | Metric |
| Thread Size | M14 |
| Screw Tightening Torque | 170 lb/ft |
| Shaft Contact Pressure | 22285 psi |
| No. of Screws | 16 |
| Material | Steel |
| Thickness | 4.134 in |
| Hub Contact Pressure | 16936 psi |
| Torque | 58606 in lb |
| Type | Locking Assembly |
| Overall Length | 4.685 in |
| Transmitted Axial Force | 188034 lbf |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| I.D. | 190 mm |
| Bolt Circle Dia. | 8.425 in |
| Bolt Size | M14 x 80 |
| O.D. | 250 mm |
| Weight | 31.0 LB |
| EAN or UPC | 44861047408 |

