- Self-Locking Ring Element
- 6.6930" I.D.
- 8.8580" O.D.
- M14 x 80 Bolt Size
- 7.638" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Overall Length | 4.213 in |
| Thickness | 3.661 in |
| Transmitted Axial Force | 176282 lbf |
| Inch/Metric | Metric |
| I.D. | 170 mm |
| Bolt Size | M14 x 80 |
| Screw Tightening Torque | 170 lb/ft |
| Material | Steel |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| No. of Screws | 15 |
| O.D. | 225 mm |
| Torque | 49160 in lb |
| Bolt Circle Dia. | 7.638 in |
| Type | Locking Assembly |
| Hub Contact Pressure | 20950 psi |
| Thread Size | M14 |
| Shaft Contact Pressure | 27728 psi |
| Weight | 23.0 LB |
| EAN or UPC | 44861047378 |

