- Self-Locking Ring Element
- 6.2990" I.D.
- 8.2680" O.D.
- M12 x 70 Bolt Size
- 7.165" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Shaft Contact Pressure | 27690 psi |
| Hub Contact Pressure | 21097 psi |
| Transmitted Axial Force | 139799 lbf |
| No. of Screws | 16 |
| O.D. | 210 mm |
| Bolt Circle Dia. | 7.165 in |
| Type | Locking Assembly |
| Material | Steel |
| Bolt Size | M12 x 70 |
| I.D. | 160 mm |
| Thread Size | M12 |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Screw Tightening Torque | 107 lb/ft |
| Overall Length | 3.701 in |
| Torque | 36693 in lb |
| Inch/Metric | Metric |
| Thickness | 3.228 in |
| Weight | 16.0 LB |
| EAN or UPC | 44861047361 |

