- Self-Locking Ring Element
- 3.9370" I.D.
- 5.7090" O.D.
- M12 x 60 Bolt Size
- 4.764" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| O.D. | 145 mm |
| Bolt Circle Dia. | 4.764 in |
| No. of Screws | 10 |
| Inch/Metric | Metric |
| Type | Locking Assembly |
| Screw Tightening Torque | 107 lb/ft |
| I.D. | 100 mm |
| Material | Steel |
| Shaft Contact Pressure | 31152 psi |
| Bolt Size | M12 x 60 |
| Thickness | 2.835 in |
| Torque | 14333 in lb |
| Transmitted Axial Force | 87374 lbf |
| Overall Length | 3.307 in |
| Hub Contact Pressure | 21484 psi |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Thread Size | M12 |
| Weight | 8.8 LB |
| EAN or UPC | 44861047309 |

