- Self-Locking Ring Element
- 7.9380" I.D.
- 10.2360" O.D.
- M14 x 80 Bolt Size
- 8.898" Bolt Circle Diameter
features
- Excellent concentricity
- Medium-duty
- Wider design transmits higher torque and bending moments
| Inch/Metric | Inch |
| Bolt Circle Dia. | 8.898 in |
| Screw Tightening Torque | 170 lb/ft |
| Hub Contact Pressure | 20116 psi |
| Torque | 76816 ft lb |
| Type | Locking Assembly |
| No. of Screws | 18 |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Material | Steel |
| Overall Length | 4.685 in |
| I.D. | 7 15/16 in |
| Bolt Size | M14 x 80 |
| O.D. | 10.236 in |
| Thread Size | M14 |
| Thickness | 4.134 in |
| Transmitted Axial Force | 232264 lbf |
| Shaft Contact Pressure | 25941 psi |
| Weight | 31.0 LB |
| EAN or UPC | 44861047279 |

