- Self-Locking Ring Element
- 6.9380" I.D.
- 9.2520" O.D.
- M14 x 80 Bolt Size
- 8.031" Bolt Circle Diameter
features
- Medium-duty
- Wider design transmits higher torque and bending moments
- Excellent concentricity
| Bolt Circle Dia. | 8.031 in |
| No. of Screws | 15 |
| Thread Size | M14 |
| Torque | 50956 ft lb |
| O.D. | 9.252 in |
| Material | Steel |
| Transmitted Axial Force | 176282 lbf |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Thickness | 3.661 in |
| Bolt Size | M14 x 80 |
| I.D. | 6 15/16 in |
| Shaft Contact Pressure | 26750 psi |
| Type | Locking Assembly |
| Overall Length | 4.213 in |
| Screw Tightening Torque | 170 lb/ft |
| Inch/Metric | Inch |
| Hub Contact Pressure | 20058 psi |
| Weight | 25.0 LB |
| EAN or UPC | 44861047262 |

