- Self-Locking Ring Element
- 6" I.D.
- 8.2680" O.D.
- M12 x 70 Bolt Size
- 7.165" Bolt Circle Diameter
features
- Medium-duty
- Wider design transmits higher torque and bending moments
- Excellent concentricity
| Thickness | 3.228 in |
| Transmitted Axial Force | 139799 lbf |
| Material | Steel |
| Screw Tightening Torque | 107 lb/ft |
| Torque | 34950 ft lb |
| Type | Locking Assembly |
| Inch/Metric | Inch |
| No. of Screws | 16 |
| Bolt Size | M12 x 70 |
| I.D. | 6 in |
| Hub Contact Pressure | 21097 psi |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Thread Size | M12 |
| Overall Length | 3.701 in |
| Shaft Contact Pressure | 29071 psi |
| O.D. | 8.268 in |
| Bolt Circle Dia. | 7.165 in |
| Weight | 19.0 LB |
| EAN or UPC | 44861047248 |

