- Self-Locking Ring Element
- 5.4380" I.D.
- 7.4800" O.D.
- M12 x 70 Bolt Size
- 6.378" Bolt Circle Diameter
features
- Medium-duty
- Wider design transmits higher torque and bending moments
- Excellent concentricity
| Inch/Metric | Inch |
| Hub Contact Pressure | 21861 psi |
| O.D. | 7.48 in |
| Screw Tightening Torque | 107 lb/ft |
| Shaft Contact Pressure | 30074 psi |
| Material | Steel |
| Overall Length | 3.701 in |
| No. of Screws | 15 |
| Torque | 29694 ft lb |
| Thread Size | M12 |
| Type | Locking Assembly |
| Bolt Circle Dia. | 6.378 in |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Thickness | 3.228 in |
| Transmitted Axial Force | 131062 lbf |
| Bolt Size | M12 x 70 |
| I.D. | 5 7/16 in |
| Weight | 15.0 LB |
| EAN or UPC | 44861047224 |

