- Self-Locking Ring Element
- 4.9380" I.D.
- 7.0870" O.D.
- M12 x 70 Bolt Size
- 5.984" Bolt Circle Diameter
features
- Medium-duty
- Wider design transmits higher torque and bending moments
- Excellent concentricity
| Thickness | 3.189 in |
| I.D. | 4 15/16 in |
| Transmitted Axial Force | 122324 lbf |
| Hub Contact Pressure | 21537 psi |
| Type | Locking Assembly |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Shaft Contact Pressure | 30911 psi |
| Bolt Circle Dia. | 5.984 in |
| Overall Length | 3.661 in |
| O.D. | 7.087 in |
| Inch/Metric | Inch |
| Bolt Size | M12 x 70 |
| Thread Size | M12 |
| Torque | 25166 ft lb |
| Material | Steel |
| Screw Tightening Torque | 107 lb/ft |
| No. of Screws | 14 |
| Weight | 15.0 LB |
| EAN or UPC | 44861047194 |

