- Self-Locking Ring Element
- 4.4380" I.D.
- 6.4960" O.D.
- M12 x 60 Bolt Size
- 5.551" Bolt Circle Diameter
features
- Medium-duty
- Wider design transmits higher torque and bending moments
- Excellent concentricity
| Screw Tightening Torque | 107 lb/ft |
| No. of Screws | 11 |
| Transmitted Axial Force | 96112 lbf |
| Thickness | 2.835 in |
| Overall Length | 3.307 in |
| Bolt Size | M12 x 60 |
| O.D. | 6.496 in |
| Shaft Contact Pressure | 30402 psi |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Inch/Metric | Inch |
| Material | Steel |
| Thread Size | M12 |
| Hub Contact Pressure | 20768 psi |
| I.D. | 4 7/16 in |
| Torque | 17771 ft lb |
| Type | Locking Assembly |
| Bolt Circle Dia. | 5.551 in |
| Weight | 12.0 LB |
| EAN or UPC | 44861047170 |

