- Self-Locking Ring Element
- 3.9380" I.D.
- 5.7090" O.D.
- M12 x 60 Bolt Size
- 4.764" Bolt Circle Diameter
features
- Medium-duty
- Wider design transmits higher torque and bending moments
- Excellent concentricity
| Thread Size | M12 |
| Torque | 14335 ft lb |
| Inch/Metric | Inch |
| I.D. | 3 15/16 in |
| Thickness | 2.835 in |
| Shaft Contact Pressure | 31148 psi |
| Hub Contact Pressure | 21484 psi |
| Transmitted Axial Force | 87374 lbf |
| Type | Locking Assembly |
| No. of Screws | 10 |
| Bolt Circle Dia. | 4.764 in |
| O.D. | 5.709 in |
| Bolt Size | M12 x 60 |
| Material | Steel |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Screw Tightening Torque | 107 lb/ft |
| Overall Length | 3.307 in |
| Weight | 9.0 LB |
| EAN or UPC | 44861047163 |

