- Self-Locking Ring Element
- 3.4380" I.D.
- 5.1180" O.D.
- M10 x 50 Bolt Size
- 4.291" Bolt Circle Diameter
features
- Medium-duty
- Wider design transmits higher torque and bending moments
- Excellent concentricity
| Type | Locking Assembly |
| Overall Length | 2.835 in |
| Transmitted Axial Force | 64356 lbf |
| Thread Size | M10 |
| Hub Contact Pressure | 21180 psi |
| Bolt Size | M10 x 50 |
| Material | Steel |
| No. of Screws | 11 |
| O.D. | 5.118 in |
| I.D. | 3 7/16 in |
| Torque | 9218 ft lb |
| Thickness | 2.441 in |
| Inch/Metric | Inch |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Shaft Contact Pressure | 31535 psi |
| Bolt Circle Dia. | 4.291 in |
| Screw Tightening Torque | 61 lb/ft |
| Weight | 6.5 LB |
| EAN or UPC | 44861047149 |

